

€259.89/ pieceexcl. VAT
€314.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GNE..-KRR-B |
Shaft diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 68.4 mm |
Outer ring width | 33 mm |
Dynamic load rating | 87 kN |
Static load rating | 52 kN |
With sealing | Yes |
Limiting speed | 6.1 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |