

€183.73/ pieceexcl. VAT
€222.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GNE..-KRR-B |
Shaft diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 66.75 mm |
Outer ring width | 29 mm |
Dynamic load rating | 66 kN |
Static load rating | 38 kN |
With sealing | Yes |
Limiting speed | 7.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |