

€109.29/ pieceexcl. VAT
€132.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GNE..-KRR-B |
Shaft diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 54.6 mm |
Outer ring width | 23 mm |
Dynamic load rating | 47 kN |
Static load rating | 26 kN |
With sealing | Yes |
Limiting speed | 9.1 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |