

€99.18/ pieceexcl. VAT
€120.01incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GNE..-KRR-B |
Shaft diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 51.6 mm |
Outer ring width | 22 mm |
Dynamic load rating | 39 kN |
Static load rating | 20.9 kN |
With sealing | Yes |
Limiting speed | 10.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |