INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE90-XL-KRR-B-FA164

  • ERIKS:14191502
Image 1
Save to list

€2,720.03/ pieceexcl. VAT

€3,291.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KRR-B
Shaft diameter
90 mm
Outer Diameter
160 mm
Width
52 mm
Dynamic load rating
109 kN
Static load rating
79 kN
With sealing
Yes
Limiting speed
4.85 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar