INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE75-XL-KRR-B-FA101

  • ERIKS:14191500
Image 1
Save to list

€1,025.43/ pieceexcl. VAT

€1,240.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KRR-B
Shaft diameter
75 mm
Outer Diameter
130 mm
Width
49.5 mm
Dynamic load rating
62 kN
Static load rating
44.5 kN
With sealing
Yes
Limiting speed
6 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar