

€250.74/ pieceexcl. VAT
€303.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 67 mm |
Outer ring width | 28 mm |
Dynamic load rating | 66 kN |
Static load rating | 44.5 kN |
With sealing | Yes |
Limiting speed | 6 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |