INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE70-XL-KTT-B

  • ERIKS:11669810
  • Manufacturer:4012802818895
Image 1
Radial Insert Ball Bearing with spherical outer
Save to list

€239.52/ pieceexcl. VAT

€289.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KTT-B
Shaft diameter
70 mm
Outer Diameter
125 mm
Width
66 mm
Outer ring width
28 mm
Dynamic load rating
66 kN
Static load rating
44 kN
With sealing
Yes
Limiting speed
6.3 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar