

€1,262.07/ pieceexcl. VAT
€1,527.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 48.5 mm |
Dynamic load rating | 62 kN |
Static load rating | 44 kN |
With sealing | Yes |
Limiting speed | 6.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |