

€95.80/ pieceexcl. VAT
€115.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 71.4 mm |
Outer ring width | 25 mm |
Dynamic load rating | 46 kN |
Static load rating | 29 kN |
With sealing | Yes |
Limiting speed | 8 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€98.99/ pieceexcl. VAT
€119.78incl. VAT
5 In stock - Estimated delivery date 05/11/2026