

€72.23/ pieceexcl. VAT
€87.40incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 62.8 mm |
Outer ring width | 22 mm |
Dynamic load rating | 37.5 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Limiting speed | 9 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€75.27/ pieceexcl. VAT
€91.08incl. VAT
91 In stock - Estimated delivery date 16/11/2026