

€537.03/ pieceexcl. VAT
€649.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 42.9 mm |
Dynamic load rating | 34.5 kN |
Static load rating | 20.4 kN |
With sealing | Yes |
Limiting speed | 9.6 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |