

€70.52/ pieceexcl. VAT
€85.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B-FA125.5 |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 56.5 mm |
Outer ring width | 21 mm |
Dynamic load rating | 32.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Limiting speed | 10.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |