INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE35-XL-KTT-B

  • ERIKS:11669796
  • Manufacturer:4012802800197
Image 1
Radial Insert Ball Bearing with spherical outer
Save to list

€59.97/ pieceexcl. VAT

€72.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KTT-B
Shaft diameter
35 mm
Outer Diameter
72 mm
Width
51.3 mm
Outer ring width
19 mm
Dynamic load rating
25.5 kN
Static load rating
15.3 kN
With sealing
Yes
Limiting speed
11.7 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar