

€47.97/ pieceexcl. VAT
€58.04incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 51.3 mm |
Outer ring width | 19 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Limiting speed | 11.7 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€49.97/ pieceexcl. VAT
€60.46incl. VAT
30 In stock - Estimated delivery date 05/11/2026