INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE35-KTT-N-OSE

  • ERIKS:14191489
Image 1
Save to list

€134.09/ pieceexcl. VAT

€162.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KTT-B
Shaft diameter
35 mm
Outer Diameter
72 mm
Width
37.7 mm
Dynamic load rating
25.5 kN
Static load rating
15.3 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar