

€40.96/ pieceexcl. VAT
€49.56incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B-FA125.5 |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 44.5 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 16700 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |