INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE25-XL-KRR-B>A

  • ERIKS:13560468
  • Manufacturer:4054371032135
Image 1
Save to list

€32.73/ pieceexcl. VAT

€39.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KRR-B
Shaft diameter
25 mm
Outer Diameter
52 mm
Width
44.5 mm
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar