INA

INA Insert bearing Spherical Outer Ring Eccentric Locking Collar GE25-XL-KRR-B-2C

  • ERIKS:11833625
  • Manufacturer:4012802793246
Image 1
Save to list

€40.96/ pieceexcl. VAT

€49.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-KRR-B-2C
Shaft diameter
25 mm
Outer Diameter
52 mm
Width
44.5 mm
Outer ring width
15 mm
Dynamic load rating
14.9 kN
Static load rating
7.8 kN
With sealing
Yes
Limiting speed
16700 rpm
Weight
0.26 kg
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar