

€292.50/ pieceexcl. VAT
€353.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KLL-B |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 34.9 mm |
Dynamic load rating | 17 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |