

€31.20/ pieceexcl. VAT
€37.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 43.7 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.8 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Limiting speed | 18.7 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€32.43/ pieceexcl. VAT
€39.24incl. VAT
129 In stock - Estimated delivery date 05/11/2026