

€885.00/ pieceexcl. VAT
€1,070.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 81 mm |
Outer ring width | 40 mm |
Dynamic load rating | 165 kN |
Static load rating | 131 kN |
With sealing | Yes |
Limiting speed | 3.5 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |