

€632.14/ pieceexcl. VAT
€764.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-KRR-B |
Shaft diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 75 mm |
Outer ring width | 36 mm |
Dynamic load rating | 130 kN |
Static load rating | 93 kN |
With sealing | Yes |
Limiting speed | 4.25 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |