

€314.20/ pieceexcl. VAT
€380.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GLE..-KRR-B |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 34.9 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Drive-Slot in Inner Ring |