

€35.19/ pieceexcl. VAT
€42.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SK..-KRR |
Shaft diameter | 22.25 mm |
Outer Diameter | 52 mm |
Width | 25.4 mm |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Limiting speed | 16700 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |