

€72.89/ pieceexcl. VAT
€88.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | BE |
Shaft diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 25 mm |
Outer ring width | 40 mm |
Dynamic load rating | 32.5 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |