

€62.99/ pieceexcl. VAT
€76.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | BE |
Shaft diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Outer ring width | 35 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Press Fit Locking |