INA

INA Insert bearing Cylindrical Outer Ring Press Fit Locking BE20-XL

  • ERIKS:11669736
  • Manufacturer:4012802824278
Image 1
Radial Insert Ball Bearing with steel aligning ring
Save to list

€39.69/ pieceexcl. VAT

€48.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
BE
Shaft diameter
20 mm
Outer Diameter
55 mm
Width
16 mm
Outer ring width
16 mm
Dynamic load rating
12.8 kN
Static load rating
6.6 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Press Fit Locking