
€141.18/ pieceexcl. VAT
€170.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RANE..-NPP |
Shaft diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 43.8 mm |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |