INA

INA Insert bearing Cylindrical Outer Ring Eccentric Locking Collar RAL012-NPP-FA106

  • ERIKS:11835446
  • Manufacturer:4012802463132
Image 1
Save to list

€26.39/ pieceexcl. VAT

€31.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RAL..-NPP
Shaft diameter
3/4 in
Outer Diameter
42 mm
Width
24.5 mm
Outer ring width
12 mm
Dynamic load rating
10 kN
Static load rating
5 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar