INA

INA Insert bearing Cylindrical Outer Ring Eccentric Locking Collar RAE40-XL-NPP-FA106

  • ERIKS:23195706
  • Manufacturer:4012802787238
Image 1
Bearing,Self Lube,Metric,Insert,Parallel Outer,Eccentric Collar Lock,40mm shaft diameter,INA brand
Save to list

€58.65/ pieceexcl. VAT

€70.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RAE..-NPP
Shaft diameter
40 mm
Outer Diameter
80 mm
Width
43.8 mm
Outer ring width
21 mm
Dynamic load rating
32.5 kN
Static load rating
19.8 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar