INA

INA Insert bearing Cylindrical Outer Ring Eccentric Locking Collar RAE35-XL-NPP-NR

  • ERIKS:11669875
  • Manufacturer:4012802820812
Image 1
Save to list

€42.13/ pieceexcl. VAT

€50.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RAE..-NPP
Shaft diameter
35 mm
Outer Diameter
72 mm
Width
39 mm
Outer ring width
19 mm
Dynamic load rating
25.5 kN
Static load rating
15.3 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar