INA

INA Insert bearing Cylindrical Outer Ring Eccentric Locking Collar RAE15-NPP

  • ERIKS:14176886
Image 1
Save to list

€24.73/ pieceexcl. VAT

€29.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RAE..-NPP
Shaft diameter
15 mm
Outer Diameter
40 mm
Width
28.6 mm
Dynamic load rating
9.8 kN
Static load rating
4.75 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar