INA

INA Insert bearing Cylindrical Outer Ring Eccentric Locking Collar RAE12-XL-NPP-FA106

  • ERIKS:23196039
  • Manufacturer:4012802797756
Image 1
Bearing,Self Lube,Metric,Insert,Parallel Outer,Eccentric Collar Lock,12mm shaft diameter,INA brand
Save to list

€24.58/ pieceexcl. VAT

€29.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RAE..-NPP
Shaft diameter
12 mm
Outer Diameter
40 mm
Width
28.6 mm
Outer ring width
12 mm
Dynamic load rating
9.8 kN
Static load rating
4.75 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar