INA

INA Insert bearing Cylindrical Outer Ring Eccentric Locking Collar PE20-XL

  • ERIKS:11669994
  • Manufacturer:4012802801910
Image 1
Radial Ball Bearing Insert with steel aligning ring
Save to list

€46.85/ pieceexcl. VAT

€56.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PE
Shaft diameter
20 mm
Outer Diameter
55 mm
Width
31.5 mm
Outer ring width
16 mm
Dynamic load rating
13.6 kN
Static load rating
6.6 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar