

€103.38/ pieceexcl. VAT
€125.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | E..XL-KLL |
Shaft diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 62.8 mm |
Dynamic load rating | 37.5 kN |
Static load rating | 23.2 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |