

€370.75/ pieceexcl. VAT
€448.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | E..-KLL |
Shaft diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 48.5 mm |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |