INA

INA Insert bearing Cylindrical Outer Ring Eccentric Locking Collar E25-XL-KRR

  • ERIKS:11669749
  • Manufacturer:4012802787801
Image 1
Radial Insert Ball Bearing with cylindrical outer
Save to list

€36.04/ pieceexcl. VAT

€43.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
E..-KRR
Shaft diameter
25 mm
Outer Diameter
52 mm
Width
44.5 mm
Outer ring width
15 mm
Dynamic load rating
14 kN
Static load rating
7.8 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar