INA

INA Insert bearing Cylindrical Outer Ring Eccentric Locking Collar E20-XL-KLL

  • ERIKS:11669747
  • Manufacturer:4012802800098
Image 1
Radial Insert Ball Bearing with cylindrical outer
Save to list

€44.54/ pieceexcl. VAT

€53.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
E..-KLL
Shaft diameter
20 mm
Outer Diameter
47 mm
Width
43.7 mm
Outer ring width
14 mm
Dynamic load rating
12.8 kN
Static load rating
6.6 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar