INA

INA Inner Ring with Lubrication hole IR8X12X10-IS1-XL

  • ERIKS:11670690
  • Manufacturer:4012802710960
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€6.33/ pieceexcl. VAT

€7.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-IS1
Inner Diameter
8 mm
Outer Diameter
12 mm
Width
10 mm
with Lubrication hole
Yes
Alternatives
Product Image

SKF Inner Ring with Lubrication hole IR 8X12X10 IS1

  • Eriks:23766148
  • Manufacturer:IR 8X12X10 IS1

€11.13/ pieceexcl. VAT

€13.47incl. VAT

Estimated delivery date - 10/11/2026