

€21.94/ pieceexcl. VAT
€26.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-IS1 |
Inner Diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
with Lubrication hole | Yes |