

€22.45/ pieceexcl. VAT
€27.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-IS1 |
Inner Diameter | 45 mm |
Outer Diameter | 52 mm |
Width | 23 mm |
with Lubrication hole | Yes |