

€17.99/ pieceexcl. VAT
€21.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-IS1 |
Inner Diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
with Lubrication hole | Yes |