

€14.37/ pieceexcl. VAT
€17.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-IS1 |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 23 mm |
with Lubrication hole | Yes |