INA

INA Inner Ring with Lubrication hole IR30X35X20,5-IS1-XL

  • ERIKS:14176707
Image 1
Save to list

€17.71/ pieceexcl. VAT

€21.43incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-IS1
Inner Diameter
30 mm
Outer Diameter
35 mm
Width
20.5 mm
with Lubrication hole
Yes