INA

INA Inner Ring with Lubrication hole IR20X25X38,5-IS1-XL

  • ERIKS:23997610
  • Manufacturer:4012802719253
Image 1
Save to list

€20.30/ pieceexcl. VAT

€24.56incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-IS1
Inner Diameter
20 mm
Outer Diameter
25 mm
Width
38.5 mm
with Lubrication hole
Yes