

€18.09/ pieceexcl. VAT
€21.89incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-IS1 |
Inner Diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 18 mm |
with Lubrication hole | Yes |