

€7.19/ pieceexcl. VAT
€8.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-IS1 |
Inner Diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 14 mm |
with Lubrication hole | Yes |