INA

INA Inner Ring with Lubrication hole IR10X14X14-IS1-OF-XL

  • ERIKS:11670526
  • Manufacturer:4012802436754
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€6.84/ pieceexcl. VAT

€8.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-IS1
Inner Diameter
10 mm
Outer Diameter
14 mm
Width
14 mm
with Lubrication hole
Yes