

€4.76/ pieceexcl. VAT
€5.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 10.5 mm |
with Lubrication hole | No |